Kee Safety® Single Swivel Socket, 2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Single Swivel Socket
Complete combination fitting. Reducing combinations of Type C50 are available sizes 5 through 9. See types F50 and M50 for individual fitting specifications.
Single Swivel Socket
Complete combination fitting. Reducing combinations of Type C50 are available sizes 5 through 9. See types F50 and M50 for individual fitting specifications.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Single Swivel Socket |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | C50-99 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |