Kee Safety® Male Single Swivel Socket Member, 1" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Male Single Swivel Socket Member
One part of a combination fitting. This can also be used for attaching flat panels to tubular structures. 3/8" diameter bolt hole.
Male Single Swivel Socket Member
One part of a combination fitting. This can also be used for attaching flat panels to tubular structures. 3/8" diameter bolt hole.
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Male Single Swivel Socket Member |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | M50-6 |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Brand | Kee Safety |