Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448278

MPN #: C51-888

Kee Safety® Kee Klamp Double Swivel Socket, 1-1/2" Diameter

Product Description
Kee Klamp® Fittings
Double Swivel Socket

Complete combination fitting. Type C51 is made by combining two Type F50 fittings and one Type M51.
PRICE
$92.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
92.95
Buy 11 units - 25 units
88.95Save $4.00 (4%)
Buy 26+ units
86.95Save $6.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-15/16 in
Nominal Pipe Size1-1/2 in

Product Details

Assembly RequiredNo
TypeDouble Swivel Socket
Pipe Outer Diameter1-7/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberC51-888
Fitting TypeSwivel Fitting
AngleVariable
BrandKee Safety