Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919582

MPN #: H9515X8X8

Male Strt. Thread To Fml Pipe Swivel 90° Elbow, H9515x8x8, 3/4-16, 1/2-14 Npsm Nut-Min Qty 9

Product Description
Buyers Male Strt. Thread to Female Pipe Swivel 90° Elbow, H9515/8X8, 3/4-16, 1/2-14 NPSM Nut

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $5.60

    Min. purchase quantity is 9
    9
    9
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Product Details

    Manufacturers Part NumberH9515X8X8
    NPSM Swivel Nut1/2-14
    Straight Thread3/4-16
    DescriptionMale Strt. Thread to Female Pipe Swivel 90° Elbow, 1/2-14 NPSM Nut
    BrandBuyers Products