Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WRB919113

MPN #: H9255X20X20

Fml Pipe Swivel To Fml Pipe Straight, H9255x20x20, 1-1/4" Npsm Swivel Nut, 1-1/4"Fnpt-Min Qty 4

Product Description
Buyers Female Pipe Swivel to Female Pipe Straight, H9255X20X20, 1-1/4" NPSM Swivel Nut, 1-1/4"FNPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • PRICE
    $15.75

    Min. purchase quantity is 4
    4
    4
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    NPSM Swivel Nut 11-1/4"

    Product Details

    Manufacturers Part NumberH9255X20X20
    Female Pipe Thread 21-1/4"
    DescriptionFemale Pipe Swivel to Female Pipe Straight, 1-1/4" Swivel Nut, 1-1/4"FNPT
    BrandBuyers Products