Fittings
Availability
Free Shipping
Type
Brand
Size
Length
Height
Color
Price
Related Products
The Primefit Universal Brass Coupler is a quick connector with a body measuring 1/4" x 1/4" NPT male threads. Innovative universal interchange or '3-way' design is compatible with all common interchanges including Industrial, 'M', 'I/M', 'D', Automotive, Reflate, 'T', 'C', ARO, 'A' and 'B' style plugs. This 6-ball bearing coupler features a brass construction, which means high corrosion resistance, longer life and smoother operation.
Primefit (5-Way) Air Manifold with 1/4" Industrial 6-Ball Brass Couplers, 1/4" The Primefit M14025-7 5-Way Round Air Manifold is a splitter that features (5) 1/4-inch industrial style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (5) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance.
The Freeman Tools Zinc 1/4 Inch x 3/8 Inch Male-to-Male Industrial Plug provides a simple and strong connection for your pneumatic tools. Composed of zinc, this fitting is as durable as it is easy to use. Adds snap-in ease to your workflow.
The Freeman Zinc 1/4 Inch x 1/4 Inch Male-to-Male Swivel Industrial Plug provides a simple and strong connection for your pneumatic tools. Composed of zinc, this fitting is as durable as it is easy to use. The swivel feature helps prevent kinks and makes your tools easier to use. Adds snap-in ease to your workflow.
The Primefit Lincoln/L-series 4-ball 1/4" x 1/4" Male (Bulk 10-Piece) coupler provides ease of use and great durability with its all-steel construction.