Milton s-1839 H Style Industrial Plug 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1839 H Style Industrial Plug 1/4" MNPT
1/4" MNPT H style plugs are made of case hardened steel and plated to resist rust. T style plugs offer air flow of up to 67 SCFM making them perfect for larger tool applications requiring more SCFMs. H style couplers have a 3/8" basic air flow size and a maximum of 300 PSI.
1/4" MNPT H style plugs are made of case hardened steel and plated to resist rust. T style plugs offer air flow of up to 67 SCFM making them perfect for larger tool applications requiring more SCFMs. H style couplers have a 3/8" basic air flow size and a maximum of 300 PSI.
PRICE
$7.70
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.79 in |
| Width | 0.69 in |
| Height | 0.69 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Industrial 3/8" body |
| CFM | 67 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | H-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1839 |
| Brand | Milton |