Milton s-1818 G Style Industrial Plug 1/2" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1818 G Style Industrial Plug 1/2" FNPT
1/2 " FNPT G style plugs are made of case hardened steel and are plated to resist rust. G style couplers and plugs have a 1/2" basic flow size and a maximum of 300 PSI. Offering air flow of up to 99 SCFM Milton G style couplers and plugs are perfect for applications that require over 60 SCFM.
1/2 " FNPT G style plugs are made of case hardened steel and are plated to resist rust. G style couplers and plugs have a 1/2" basic flow size and a maximum of 300 PSI. Offering air flow of up to 99 SCFM Milton G style couplers and plugs are perfect for applications that require over 60 SCFM.
PRICE
$8.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.31 in |
| Width | 1.00 in |
| Height | 1.00 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/2 in |
Product Details
| Interchange | Industrial 1/2" body |
| CFM | 99 CFM |
| Connection Configuration | 1/2 Female NPT |
| Style | G-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1818 |
| Brand | Milton |