Kee Safety - 84-7 - Malleable Plug, 1-1/4" Dia.
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Malleable Plug
A metal drive-in plug which is difficult to remove when installed. For an alternative in plastic, see Type 133.
Malleable Plug
A metal drive-in plug which is difficult to remove when installed. For an alternative in plastic, see Type 133.
PRICE
$8.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1.72 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Malleable Plug |
| Pipe Outer Diameter | 1.66 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 84-7 |
| Fitting Type | Plug |
| Brand | Kee Safety |