Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2201688

MPN #: 86209

Lorell® Managerial Mesh Mid-Back Chair - Black

Product Description
Managerial mid-back chair features a breathable mesh back chair and fabric-upholstered seat. Mesh upholstery is made of high-strength elastic nylon. Ergonomically designed mid-back matches the natural curvature of a person's back. Arms adjust in height (25" to 28-7/10") and in width (24" to 26"). Functions include pneumatic seat-height adjustment (17-7/10" to 21" high from the floor), 360-degree swivel and swivel tilt mechanism. Black frame has five-star, reinforced nylon base (25" diameter) with casters for easy mobility. Seat size is 20" wide x 18-7/10" depth. Back measures 20" wide (at the widest portion) x 19-7/10" high. Weight capacity is 250 lb. Chair meets the CA117 fire-retardant standard.

PRICE
$285.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-2/7 in
Depth23-1/2 in
Height40-1/2 in
Weight Capacity250 lbs
Seat Height17-2/3 - 21 in
Min Seat Height17-2/3 in
Max Seat Height21 in
Base5-Star Base

Product Details

TypeOffice Chair
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
ColorBlack
SwivelYes
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionMesh Office Chair
Package Quantity1
Frame MaterialMetal
Arm TypeAdjustable
Manufacturers Part Number86209
Back TypeMid Back
Seat MaterialFabric
BrandLorell