Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214435

MPN #: N1024984-BLACK

United Visual Products Buckhorn Double Residential Mailbox & Post N1024984 - Black

Product Description
The versatile and attractive 1812 Double series mailboxes offer an economical option without the clutter of multiple mailbox posts. These two Buckhorn Black mailboxes features leak-eliminating single body constructions, along with UV inhibitors that prevent color from fading. A direct burial system is incorporated into the base of the molded plastic post and allows for very easy installation. The "Sunday size" newspaper holders and bracketing are powder coated for durability and longevity. The 1812 series residential mailboxes are by far the most maintenance free and versatile system available.

Features:
  • Includes "Washington" polycast post with direct burial base
  • USPS Approved for delivery
  • Sunday newspaper size tube
  • Powder coated galvanneal steel mounting brackets
  • Steel mounting pole
  • Black stainless steel hardware included

PRICE
$699.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth21-1/2 in
Height55 in
Weight59 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesBuckhorn
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments2
Manufacturers Part NumberN1024984-BLACK
BrandUnited Visual Products