Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB2214440

MPN #: N1023734-BLACK

United Visual Products Newport Single Residential Mailbox & Post N1023734 - Black

Product Description
This versatile and attractive Newport 1812 individual residential mailbox is the lowest-maintenance system available by far. The single-body construction offers superior leak protection while the UV inhibitors keep the color from fading, giving the 1812 series mailboxes the edge over other ourdoor mailboxes. The spacious Augusta features a rust-resistant door hinge and detailed roof. A direct burial system is incorporated into the molded plastic post bases for easy installation. The "Sunday size" newspaper holder and bracketing are powder coated for durability and increased longevity.

Features:
  • Approved for USPS delivery
  • Galvaneel "Sunday Newspaper Size" tube
  • Powder coated galvaneel steel mounting brackets
  • Black stainless steel mounting hardware
  • Steel mounting pole

PRICE
$419.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth13 in
Height55 in
Weight40 lbs
Inside Mailbox Dimensions (W x D x H)7-3/4" x 20" x 8-1/2"
Mailbox Dimensions (W x D x H)8-1/2" x 21-1/2" x 15"

Product Details

Assembly RequiredYes
TypeFront Access
ColorBlack
SeriesNewport
StyleMailbox & Post
Mounting LocationPost Mounted (Included)
MaterialPlastic
Number of Compartments1
Manufacturers Part NumberN1023734-BLACK
BrandUnited Visual Products