Manchester Non-Locking Stucco Column Mailbox in Burnt Tuscan Color, (Column Only)
Write a Review
|
Questions & Answers (0)
Product Description
Manchester NON-LOCKING Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a Burnt Tuscan painted stucco exterior. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts. (Manchester non locking mailbox is sold separately)
PRICE
$1,575.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 80 lbs |
Product Details
| Assembly Required | No |
| Type | Front Access |
| Color | Brown |
| Series | Manchester |
| Style | Non Locking, Column Only |
| Mounting Location | Recessed Mounted |
| Material | Stucco Exterior / Styrofoam Core |
| Package Quantity | 1 |
| Manufacturers Part Number | MAN-STUCOL-BT |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |