Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB940284

MPN #: ADD-1410-AC

Manchester Address Plate w/3" Gold Brass Numbers, Antique Copper

Product Description
Manchester Address Plate w/3" Gold Brass Numbers (numbers included), Antique Copper

Matching cast aluminum powder coated address plate to go with the Manchester Column Mount Mailbox. Comes with 3" gold brass numbers and two mounting screws. (Can fit up to five numbers) (Plaque dimensions: 11" x 7")
Note: Please Specify Number Configuration in Order



PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth1/2 in
Height7 in
Weight2 lbs

Product Details

Assembly RequiredNo
ColorCooper
SeriesManchester
Accessory TypeAddress Plate
MaterialAluminum
Package Quantity1
Manufacturers Part NumberADD-1410-AC
BrandQualArc

Warranty

Warranty1 yr