Valley Craft® Mandrel End Effector F80106A8 - for PAL 500 Powered Aluminum Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Mandrel End Effector is perfect for lifting coils and rolls, and offers a load capacity of 500 lbs.
PRICE
$695.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 2-1/2 in |
| Height | 13 in |
| Weight Capacity | 500 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Mandrel |
| Color | Silver |
| Series | PAL 500 |
| Material | Aluminum |
| Manufacturers Part Number | F80106A8 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |