Global Industrial
Model # :WBB3778259
Replacement Battery for Global Industrial Lift Truck Models 988927 & 988855
Write a Review
|
Questions & Answers (0)
Product Description
This rechargeable battery pack provides the dependable power required for electric work positioners to handle daily lifting tasks. Built for consistent energy delivery, it supports stable performance throughout each shift. The straightforward design makes battery changes easy and accessible, helping to minimize downtime and maintain a practical, steady industrial workflow.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight | 9 lbs |
Product Details
| Type | Battery |
| Color | Blue/Black |
| Manufacturers Part Number | B3778259 |
| For Use With | Models 988927 & 988855 |
| Brand | Global Industrial |