Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mani-Kare

Model # :WBB364441

MPN #: MK0906

San Jamar MK0906, Mani-Kare® Adhesive Bandages, Value Pack

Product Description
Mani–Kare® Bandages have been specifically designed for dressing minor wounds that can contaminate foods during preparation. Mani–Kare Bandages are bright blue in color for easy detection in food, if inadvertantly dropped. The blue color also makes proper monitoring of wound dressing by restaurant management easier, as bandages can be seen even under serving gloves.

Features:
  • Bandages are made from hospital-quality, flexible and breathable cloth
  • Available in 4 different sizes
  • Handy storage box makes bandages easy to find and keeps them clean
  • Mani–Kare® Value Pack includes a variety of all bandages
  • Latex-free


Includes: 2 Boxes of 7/8" x 3" (MK0901) Strip Bandages, 1 Box of 1-3/4" x 2" (MK0902) Small Fingertip Bandages, 1 Box of 1-3/4" x 3" (MK0903) Knuckle Bandages, 1 Box of 1-3/4" x 3" (MK0904) Large Finger Tip Bandages & 1 Box 2" x 3" (MK0905) Patch Bandages.
PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

TypeAssorted Bandage
Number of Pieces6 Boxes - Assorted
MaterialUnknown
Package Quantity1
DescriptionFood Processing Adhesive Bandages
ColorBlue
Manufacturers Part NumberMK0906
BrandMani-Kare