Features:
- Tags feature a 3/16", reinforced, tear-resistant eyelet
- Tags may be attached with string or wire
- 12" cotton string available G2501
- 12" wire available G2500
Model # :WBB3203469
MPN #: G10041500PK
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 4-1/4 in |
| Eyelet Size | 3/16 in |
Product Details
| Style | Manila Tags |
| Type | Shipping Tags |
| Material | 13 Point Cardstock |
| Package Quantity | 500 |
| Features | Reinforced/Tear Resistant Eyelet |
| Color | Tan |
| Manufacturers Part Number | G10041500PK |
| Paper Stock | 13 Point |
| Fastener | Plain |