Model # :WBB95049
MPN #: G10053
Manila Shipping Tags, Pre Wired, 13 Pt., #5, 4-3/4"L x 2-3/8"W, 1000/Pack
|
Questions & Answers (0)
Product Description
These multi-purpose tags are perfect to use with items that cannot be labeled. These tags feature a reinforced tear-resistant 3/16" eyelet. They are wired with a 12", 26 ga double wire.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Type | Shipping Tags |
| Color | Tan |
| Fastener | Pre-Wired |
| Recyclable | Yes |
| Style | Manila Tags |
| Material | 13 Point Cardstock, Wire |
| Package Quantity | 1,000 |
| Features | Reinforced/Tear Resistant Eyelet |
| Manufacturers Part Number | G10053 |
| Fastener Material | Wire |
| Paper Stock | 13 Point |