Features:
- Tags feature a 3/16" reinforced, tear-resistant eyelet
- Wired with 12", 26 gauge wire
- Additional wire available stock number G2500
Model # :WBB3203463
MPN #: G10043100PK
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 4-1/4 in |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Type | Shipping Tags |
| Color | Tan |
| Fastener | Pre-Wired |
| Style | Manila Tags |
| Material | 13 Point Cardstock |
| Package Quantity | 100 |
| Features | Reinforced/Tear Resistant Eyelet |
| Manufacturers Part Number | G10043100PK |
| Fastener Material | Wire |
| Paper Stock | 13 Point |