Features:
- Tags feature a 3/16", reinforced, tear-resistant eyelet
- Wired with 12", 26 gauge wire
Model # :WBB3172161
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Size | 12 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
| Wire Gauge | 26 ga |
Product Details
| Type | Shipping Tags |
| Color | Yellow |
| Fastener | Pre-Wired |
| Recyclable | Yes |
| Style | Colored Tags |
| Material | Cardstock Paper |
| Package Quantity | 500 |
| Features | Reinforced/Tear Resistant Eyelet |
| Manufacturers Part Number | B3172161 |
| Paper Stock | 13 Point |
| Brand | Global Industrial |