Manual Lever Hoist 20' Lift 3000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
MANUAL LEVER CHAIN HOIST
Includes Free 12 Pocket Storage Bag Compact lever hoist is designed for single hand operation in confined spaces. Short handle stroke requires minimal effort. Free-wheeling neutral position speeds load attachment by quickly taking up slack. Completely enclosed Weston-type automatic brake provides positive load control. Drop-forged hooks, with deformation indicators on throat openings, swivel 360° and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications.1 Year Limited Warranty.
Includes Free 12 Pocket Storage Bag Compact lever hoist is designed for single hand operation in confined spaces. Short handle stroke requires minimal effort. Free-wheeling neutral position speeds load attachment by quickly taking up slack. Completely enclosed Weston-type automatic brake provides positive load control. Drop-forged hooks, with deformation indicators on throat openings, swivel 360° and have safety latches. Strong grade 80 alloy steel chain. Meets ASME B30.21 specifications.1 Year Limited Warranty.
PRICE
$549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000 lbs |
| Weight | 45 lbs |
| Head Room | 15 in |
| Lift | 20 ft |
| Handle Length | 16 in |
Product Details
| Assembly Required | Assembled |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | ELH-30-20 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |