Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169295

MPN #: JT9-375520

JET® JLA-300-20 Lever Hoist, 3 Ton Capacity, 20' Lift

Product Description
Raise the bar on lightweight durability with our JLA Compact Lever Hoist. Safety is also at the forefront, backed by an auto-engage clutch that allows for easy load chain adjustment while protecting against accidental freewheeling under load. Perfect for your normal, everyday applications, the JLA series also expands your capabilities with its compact body small enough to fit in your lunchbox, allowing you to get into tight areas where larger body hoists cannot. All of this, plus a JET® Assurance Lifetime Guarantee..

Features:
  • Compact and lighter than any lever hoist on the market
  • Features the shortest handle on the market for getting into tight areas
  • Fused brake reduces maintenance and carries a lifetime warranty
  • Weston-style double pawl system provides added safety
  • Grade 100 load chain is a smaller, more compact link with improved working load limits and is zinc plated for maximum corrosion protection
  • Cast-steel safety latches will not bend out of shape like stamped steel latches
  • Anodized surfaces for unmatched corrosion protection
  • This product complies with ANSI / ASME B30.21 and HAST-3 standards


PRICE
$779.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Height5-13/16 in
Weight Capacity3300 lbs
Weight46.1 lbs
Handle Length8-11/16 in
Head Room17 in
Lift20 ft
Effort to Move Max Weight Capacity67 lbs

Product Details

Assembly RequiredNo
TypeLever Hoist
ColorGray
SeriesJLA
MaterialSteel
OperationLever
Chain Falls2
Package Quantity1
Manufacturers Part NumberJT9-375520
SuspensionHook
BrandJET

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/ASME B30.21 & HAST-3