Encore Packaging Paper Bubbler Automatic Sheet Cutter, 48"W
Write a Review
|
Questions & Answers (0)
Product Description
The EP-6482 is a battery powered unit that can create bubbled paper for void fill and protective packaging. It has a touch screen system that includes adjustable speed, length, and quantity settings. The unit is battery operated and comes with 2 batteries and 1 charger for all use. This unit works with roll widths up to 48".
PRICE
$6,899.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 38 in |
| Max Material Width | 48 in |
| Core Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Sheet Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Electric |
| Mounting Location | Floor |
| Applicable Materials | Paper Bubbler |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6482-48 |
| Duty | Heavy Duty |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |