- Manual Pipe Cutter
- Non-Returnable
Fastpipe® Manual Pipe Cutter, 3/4" - 2" Capacity
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Pipe/Tube Size | 3/4" - 2" |
Product Details
| Style | Pipe Cutters |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Manual Pipe Cutter |
| Manufacturers Part Number | F0140 |
| Brand | Fastpipe |
Related Products
Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.
Features: Enclosed hardened steel thrust-bearing mechanism assures smooth cuts and reliable operation Rugged aluminum alloy body looks good and handles well Foldaway hardened steel reamer removes inside burrs cleanly Includes (2) general-purpose cutter wheels Designed for use in tight access areas Enclosed feed screw assures smooth operation by minimizing contamination Corrosion resistant stainless steel rollers produce easier, smoother cuts
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
Ridgid® Model No. 117 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...