- Forged steel body
- Ergonomic handle design
- Uses: for cutting steel pipes and cast iron
- Springing system with rollers for easier cuts
- Cut diameter: 1/8" to 2"
- Depth: 2-13/32"
- Width: 18"
Urrea Forged Steel Pipe Cutter, 1/8" - 2" Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2-13/32 in |
| Height | 4-5/16 in |
| Weight | 5 |
| For Use with Pipe Size | 1/8 to 2 in |
| Pipe/Tube Size | 1/8" - 2" |
| Cutting Capacity | 1/8 in (Min), 2 in (Max) in |
Product Details
| Cut Type | Pipe Cutter |
| Mechanism | Springing System with Rollers |
| Application | Steel, Cast Iron |
| Series | Not Found |
| Tool Material | Steel |
| Handle Type | T-Handle |
| Material | Steel |
| Description | Forged Steel Pipe Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | 356 |
| Brand | Urrea |