Features:
- Ergonomic push/pull handles also comes with spring pivot steering handle
- High visibility mast with single lifting chain
- Foot operated floor lock
- Lift speed: 3.94" per second (Unloaded) and 3.15" per second (Loaded)
Weights & Dimensions
| Length | 69-1/2 in |
| Width | 42 to 56 in |
| Height | 74-1/2 in |
| Lowered Height | 2-3/4 in |
| Raised Height | 98 in |
| Weight Capacity | 2200 lbs |
| Weight | 1210 lbs |
| Fork Length | 42 in |
| Fork Width | 4 in |
| Distance Across Forks | 8 to 32 (adjustable) in |
| Straddle Leg Width | 36 to 50 ID in |
| Lift Speed | 20 ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Charger | 115V/1PH/60HZ (On Board) |
| Mast Style | Telescopic |
| Material | Steel |
| Manufacturers Part Number | WPS22-98 |
| Brand | Blue Giant |
| Battery Type | 12 V / 100 Ah |
| Type | Adjustable Fork |
| Color | Yellow |
| Load Wheel Material | 3-1/4" x 4" Phenolic |
| Duty Cycle per Charge | 4 Hours |
| Steer Wheel Material | 7" x 2" Phenolic |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, CSA |