Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blue Giant

Model # :WBB2246632

MPN #: SEPJ-33

Blue Giant® Semi-Electric Pallet Jack, 3300 lb. Capacity, 27"W x 45"L Forks

Product Description
The SEPJ-33 Semi-Electric Pallet Truck is a natural upgrade from your hand pallet truck. Power drive and an electric brake enables the safe and steady negotiation of ramps and inclines.

Features:
  • 3 Position Handle (neutral, lower, and lift)
  • 27" x 45" Forks
  • Ridged reinforced steel C channel construction
  • Durable powder coat paint
  • Low mounted tiller arm offers excellent operator comfort
  • 24 V Permanent magnet DC drive motor with rare earth neodymium magnets
  • Electromagnetic disc brake
  • Galvanized hydraulic housing with sturdy construction
  • Lightweight design only 308 lbs. including battery and charger
  • Features 2-12V 30 AH maintenance free batteries
  • 110V Integral charger
  • Designed to handle slopes up to 10% when Unloaded, 5% when Loaded.
  • Battery gauge and on/off switch
  • Moves easy on 8" x 3" polyurethane drive wheel
  • 2 Year limited warranty
  • CSA Approved
PRICE
$4,479.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width27 in
Height50-1/8 in
Lowered Height3 in
Raised Height7-1/2 in
Weight Capacity3300 lbs
Weight310 lbs
Fork Length45 in
Fork Width6 in
Distance Between Forks15 in
Distance Across Forks27 in
Wheel Diameter8-5/16 - 2-7/8 in
Travel Speed2.0 Loaded & 2.5 Unloaded mph
Turning Radius56 °

Product Details

Assembly RequiredNo
Duty Cycle3 Hours
Gradeability5% Loaded; 10% Unloaded
Charger110V Integral
MaterialSteel
OperationSemi-Electric
Manufacturers Part NumberSEPJ-33
BrandBlue Giant
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorBlue
Lift TypeSemi-Electric
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Number of Batteries2
Lower TypeSemi-Automatic Powered

Warranty

Warranty2 Years yr