Manual Threading/Pipe and Bolt Dies Only, RIDGID 37895
Write a Review
|
Questions & Answers (0)
Product Description
Pipe Dies for OO-R, 111-R, 12-R, O-R, 11-R Ratchet Threaders or 30A, 31A 3-Way Pipe Threaders
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/4 in |
| Weight | 0.5 lbs |
| Pipe/Tube Size | 2 in - 11 1/2 NPT |
Product Details
| Type | High Speed NPT Dies |
| Material | High-Speed |
| Cutting Direction | Right |
| Manufacturers Part Number | 37895 |
| For Use With | OO-R, 111-R, 12-R, O-R, 11-R, 30A, 31A |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |