- Designed for rapid cutting of 2" through 12" steel pipe
- Operates where minimal cutter rotation is necessary due to lack of space
- Equipped with 4 cutter wheels
- Furnished with X-tra sharp wheel for up to 40% faster cutting
Hinged Pipe Cutters, RIDGID 83165
Write a Review
|
Questions & Answers (0)
Product Description
472S 8-12 HINGE CUTTER
PRICE
$2,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 42.1 lbs |
| Pipe/Tube Size | 8" - 12" |
Product Details
| Cut Type | Wheel Cut |
| Cutting Direction | Straight |
| Mechanism | Adjustable Screw |
| Tool Material | Steel Pipe |
| Handle Type | T-Handle |
| Material | Cast Iron |
| Description | Hinged Pipe Cutter |
| Manufacturers Part Number | 83165 |
| Number of Wheels | 4 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |