Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB328434

MPN #: 23488

RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity

Product Description
The New Model PC-1250 Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The Scissor-Style Cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe up to 15/8" (42mm) Outside Diameter. Features X-CEL® Blade ' Quick change, reversible blade equals two times blade life. No ratcheting or twisting required! Spring loaded handles for faster positioning Large 15/8" (42mm) O.D. Capacity Compact size for easy storage Specifications Capacity: 1/8" ' 1 5/8" Weight: 0.45.

PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs
Pipe/Tube Size1/8" - 1-5/8"
Cutting Capacity1/8 in (Min), 1 5/8 in (Max) in

Product Details

Cutting DirectionStraight
ApplicationPlastic Pipe
SeriesPC-1250
For Use WithReplacement Blades - PCB-1250
Tool MaterialPlastic Pipe
StylePlastic Pipe Cutters
DescriptionScissor-Style Plastic Pipe & Tubing Cutter
Package Quantity1
Manufacturers Part Number23488
BrandRIDGID

Warranty

WarrantyLifetime