Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TOPOG-E

Model # :WBB3115132

MPN #: S1999-11X15X15/16X0.25E-PK2

Manway Gasket, Spiral Wound, 11" x 15" x 15/16", 0.25" thick, Elliptical, 3PK

Product Description
Spiral Wound Gasket. Maximum Pressure/Temperature Rating 1,999 PSI (137 bar) and 1000°F (537°C).

PRICE
$325.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width15 in

Product Details

Manufacturers Part NumberS1999-11X15X15/16X0.25E-PK2
Valve TypeManway Gasket
Package Quantity2
BrandTOPOG-E