Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TOPOG-E

Model # :WBB3115136

MPN #: S1999-12X16X1-1/4X0.25E-PK2

Manway Gasket, Spiral Wound, 12" x 16" x 1-1/4", 0.25" thick, Elliptical, 2PK

Product Description
Spiral Wound Gasket. Maximum Pressure/Temperature Rating 1,999 PSI (137 bar) and 1000°F (537°C).

PRICE
$405.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width16 in

Product Details

Manufacturers Part NumberS1999-12X16X1-1/4X0.25E-PK2
Valve TypeManway Gasket
Package Quantity2
BrandTOPOG-E