Balt® Map Rails - Set of 6 - 96"W x 1"H
Write a Review
|
Questions & Answers (0)
Product Description
Balt® Map Rails - Set of 6 - 1"x8'
The rails are ideal for hallways, classrooms, offices, or libraries, and can be mounted individually, or attached to an existing markerboard for added versatility. Available in 1" or 2" heights, the map rail consists of an anodized aluminum extrusion framing a 1/4" thick colored cork insert that is resilient and self healing. Optional accessories are available, and include hook clips, flag holders, map winders, and end stops. Set of 6. 1"H x 8'W.
Mounting Hardware not Included
The rails are ideal for hallways, classrooms, offices, or libraries, and can be mounted individually, or attached to an existing markerboard for added versatility. Available in 1" or 2" heights, the map rail consists of an anodized aluminum extrusion framing a 1/4" thick colored cork insert that is resilient and self healing. Optional accessories are available, and include hook clips, flag holders, map winders, and end stops. Set of 6. 1"H x 8'W.
Mounting Hardware not Included
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 1/2 in |
| Height | 1 in |
| Board Size (W x H) | 96 x 1 in |
Product Details
| Type | Bulletin Bar |
| Frame Color Family | Silver |
| Color | Silver |
| Style | Map Rail |
| Description | Map Rails |
| Package Quantity | 6 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 522H |
| Indoor/Outdoor | Indoor |
| Brand | Balt |