Balt® Porcelain Markerboard with Aluminum Trim - 60"W x 48"H
|
Questions & Answers (0)
Product Description
Balt® Porcelain Markerboard with Aluminum Trim - 4' x 5'
A layer of low gloss magnetic steel is laminated to a 7/16" thick MDF substrate for superior strength, durability, and moisture resistance. The surface is specially engineered to create greater color contrast with dry erase markers, and to provide smooth writability and easy erasability with no ghosting. Porcelain steel also offers reduced surface light distortion which enhances visibility to provide optimum eye comfort. Trimmed in anodized aluminum, the boards include a full-length tackable map rail and a full-length accessory tray with protective rubber end caps. Mounting hardware is included. 4'H x 5'W Board. 50 Year Limited Warranty.
A layer of low gloss magnetic steel is laminated to a 7/16" thick MDF substrate for superior strength, durability, and moisture resistance. The surface is specially engineered to create greater color contrast with dry erase markers, and to provide smooth writability and easy erasability with no ghosting. Porcelain steel also offers reduced surface light distortion which enhances visibility to provide optimum eye comfort. Trimmed in anodized aluminum, the boards include a full-length tackable map rail and a full-length accessory tray with protective rubber end caps. Mounting hardware is included. 4'H x 5'W Board. 50 Year Limited Warranty.
CLEARANCE PRICE
$219.95was $567.00
Save $347.05 (61%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 1/2 in |
| Height | 48 in |
| Board Size (W x H) | 60 x 48 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | General Purpose |
| Description | Porcelain Markerboard |
| Frame Material | Aluminum |
| Manufacturers Part Number | 202AF |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Balt |
Warranty
| Warranty | 50 yr |