Horizontal Sliding Board, 2 Track/2 Panel, 4X8 ft
Write a Review
|
Questions & Answers (0)
Product Description
Horizontal Sliding Boards save wall space and add functional board surface. Customizable boards feature panels that slide on a smooth track system. Lightweight core material and precise alignment of the tracks ensure easy operation. Choose from two-, three-, or four-track systems. Panels are 4'H and from 6' to 20'W. Available with porcelain steel markerboard or chalkboard, or any tackable surface. Framed with heavy gauge anodized aluminum tubing. Map rail and accessory tray included.
PRICE
$2,699.00
1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 2 in |
| Height | 48 in |
| Board Size (W x H) | 96 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Sliding |
| Mounting Location | Wall |
| Description | Horizontal Sliding Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | 822HH |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Balt |
Warranty
| Warranty | 1 yr |