MAPA ® Solo Green 977 Industrial Grade Disposable Nitrile Gloves, Powder-Free, 100/Box, Size 8
|
Questions & Answers (0)
Product Description
SOLO GREEN 977 disposable ambi nitrile powder-free gloves with textured fingertips and rolled cuff. 4 mil. The best chemical protection in disposable range : the compromise between protection and dexterity. Suitable for a wide range of chemical (see the chemical resistance chart). Good compromise between thickness, suppleness and resistance. Chlorinated for a better doing. Pebbled on fingertips for a good grip. 9-1/2"L. Color: Green. FDA Approved, Standard 21CFR. Industries used in Cosmetics and Pharmaceutical Industry.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Weight | 2 lbs |
| Size | M |
| Cuff Length | 9-1/2 in |
| Thickness | 4.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Green |
| Application | Cosmetics, Pharmaceutical Industry, Chemical Industry, Laboratory |
| Series | Solo Green 977 |
| Resistance | Chemical |
| Cuff Style | Beaded |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Cosmetics, Pharmaceutical Industry, Chemical Industry |
| Description | Solo Green Disposable Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 34977008 |
| Texture | Textured |
| Waterproof | Yes |
| Grade | Industrial |
| Brand | MAPA Professional |
Compliance & Certifications
| Certifications | FDA Compliant, Meets 21 CFR |