Plano Molding 141250 Marine Supply Box 15"L x 8"W x 6-1/4"H, Orange - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Plano141250 Emergency Small Shallow Marine Emergency Dry Box, tough and functional dry boxes are great for tackle, tools, emergency supplies or anything else you might need to keep dry onboard. Built in the USA, these dry boxes feature a special tongue and groove lid to seal out moisture while the water-resistant, urethane O-ring seals secure the lid completely from water. A top-access storage provides ample room for extra storage. The over-molded handles with rubberized grips offer easy, comfortable oversized carrying handle no matter how heavy the load. Watertight and water resistant O-ring seal.
PRICE
$103.80 Sold in packages of 4 / $25.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 8 in |
| Height | 6-1/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Emergency Supply Dry Boxes |
| Color | Orange |
| Style | with Top-Access Storage |
| Material | Polyethylene |
| Package Quantity | 4 |
| Manufacturers Part Number | 141250 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |