Allied USA Whiteboard Activity Table 24" x 48" Rectangle, Standard Adjustable Height
Write a Review
|
Questions & Answers (0)
Product Description
HEIGHT ADJUSTABLE MARKERBOARD ACTIVITY TABLES
24" x 48" Rectangular Table - Standard Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.
All Products are Made to Order and Made in the USA.
24" x 48" Rectangular Table - Standard Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.
All Products are Made to Order and Made in the USA.
PRICE
$259.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 20-1/2 - 29-1/2 in |
| Weight Capacity | 300 lbs |
Product Details
| Type | Classroom Table |
| Frame Color Family | Black |
| Top Color Family | White |
| Description | Standard Height Whiteboard Activity Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Height Adjustable |
| Manufacturers Part Number | CLS2448DE-WMBBK-ST |
| Shape | Rectangle |
| Top Material | Whiteboard |
| Brand | Allied USA |
Warranty
| Warranty | 30 yr |