Cambro 2900CT110 - Tray Camtread 23" x 29" Oval, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 2900CT110 - Tray Camtread 23" x 29" Oval, Black
Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard oval design makes it the perfect selection for serving dinners, banquets, parties and other large gatherings. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 23"L x 29"W. Sold in quantities of 6.
Camtread Trays are an industry standard for caterers, hotels, halls, dining rooms and bars. This Camtread Tray features a non-skid surface that ensures drinks and meals stay in place during transport, even when wet. Standard oval design makes it the perfect selection for serving dinners, banquets, parties and other large gatherings. Constructed from heavy-duty, highly durable fiberglass with a thick molded-in, non-skid surface that will not warp or crack. 23"L x 29"W. Sold in quantities of 6.
PRICE
$413.70 Sold in packages of 6 / $68.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 29 in |
Product Details
| Type | Camtread® |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 2900CT110 |
| Brand | Cambro |