Cambro 92615MT145 - Market Tray Pens 9 x 26 x 1.5, Yellow - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Yellow Market Pan will attractively merchandise food. Ideal for use in bakeries, supermarkets and delis. High-impact resistant Fiberglass with aluminum reinforced rims for strength. pan resists odors and will not oxidize like aluminum trays. Pan features a 2" (5 cm) rim for salads and ready to eat foods.
PRICE
$258.00 Sold in packages of 12 / $21.50 ea
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-1/2 in |
| Width | 8-7/8 in |
| Height | 1-1/2 in |
Product Details
| Material | Fiberglass with Aluminum Reinforced Rims |
| Package Quantity | 12 |
| Description | Market Pans |
| Color | Yellow |
| Manufacturers Part Number | 92615MT145 |
| Brand | Cambro |