Winco CMT-1812 Rectangular Serving Tray, 18"L, Chrome, Gadroon Edge W/ Engraving - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oblong 18" x 12" Chrome Tray.
PRICE
$282.00 Sold in packages of 12 / $23.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
Product Details
| Style | Gadroon Edge W/ Engraving |
| Type | Tray |
| Material | Chrome |
| Package Quantity | 12 |
| Description | Rectangular Serving Tray |
| Manufacturers Part Number | CMT-1812 |
| Shape | Rectangular |
| Brand | Winco |