Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marketlab

Model # :WBB3775135

MPN #: 42654-OR

Marketlab™ Dot Labels, 1/2" Dia., Orange, 1000/Pack

Product Description
Features:
  • Easily Track and Organize Supplies
  • Multiple color options are excellent for color-coding and tracking supplies
  • Comes in an easily accessible roll with a 2" core


PRICE
$27.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Label Size1/2 in

Product Details

Manufacturers Part Number42654-OR
ShapeRound
Package Quantity1000
ColorOrange
BrandMarketlab