- "FRESH FROZEN PLASMA"
- Fluorescent orange with black text and blank areas to be filled in
- 3-1/2"L x 7/8"W
- Paper label with a permanent adhesive
Marketlab Fresh Frozen Plasma Label, 3-1/2" x 7/8", Fluorescent Orange, 1000/Labels
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 7/8 in |
| Label Size | 3-1/2 x 7/8 in |
Product Details
| Material | Paper |
| Package Quantity | 1000 |
| Color | Fluorescent Orange |
| Manufacturers Part Number | 8038 |
| Shape | Rectangle |
| Brand | Marketlab |