Sharpie® Fine Point Permanent Marker, Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Original Sharpie pen-style permanent marker marks on most hard-to-mark surfaces. Markings are permanent on most surfaces. Durable fine point tip produces thinner, detailed lines. Fade-resistant and water-resistant ink further extends multiple project uses. Alcohol-based ink is quick-drying and certified AP nontoxic. Sold in carton quantities of 6.
PRICE
$8.40 Sold in packages of 6 / $1.40 ea
58
58
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3/4 in |
| Height | 2-1/8 in |
Product Details
| Type | Marker |
| GTIN | 00071641301016 |
| Style | Permanent Marker |
| Point Type | Fine |
| Description | Permanent Marker |
| Package Quantity | 1/Pack |
| Refillable | No |
| Manufacturers Part Number | 2131865 |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Black |
| Brand | Sharpie |