Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177091

MPN #: 77294NO

Regency Marque Quad Unit Reception Curved Desk Workstation, 142"W x 103"D x 45-1/2"H, Noble Oak

Product Description
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved desk. With its advanced thermofused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a touch of modernity and sophistication, making it the perfect piece to impress clients and guests.

Features:
  • No tools required for assembly
  • Cutting-edge thermofused melamine finish with self-edge
  • Silver frame standard for an first-class clean at a budget friendly price
  • Spacious 19-3/4" D interior desk for your receptionist
  • Wire management cutouts on interior desk
  • Leveling glides included allowing for 1/2" height adjustability


PRICE
$4,285.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width142 in
Depth103 in
Height45-1/2 in

Product Details

Assembly RequiredYes
TypeReception Desk
Frame Color FamilySilver
ColorBrown
Top Color FamilyNoble Oak
StyleReception Desk
Base Color FamilyNoble Oak
DescriptionFour Unit Reception Curved Desk Workstation
Package Quantity1
Frame MaterialMetal
Manufacturers Part Number77294NO
Base MaterialLaminate
ShapeCurved
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr