Mars® Unheated 3 Motors Control Panel, 1/2 HP, 115V, Single Phase, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This control panel helps operate a unit with a door activation switch. This is specifically when the unit has a combined horsepower that is greater than 1, and/or has a voltage that is 3 phase.
PRICE
$2,139.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Voltage | 115 V |
| Material | Steel |
| Color | Gray |
| Brand | Mars |