Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Martin Yale

Model # :WBB685819

MPN #: 2051

Martin Yale® 2051 SmartFold™ Paper Folder

Product Description
Martin Yale® 2051 SmartFold™ Paper Folding Machine

The Martin Yale® 2051 is a fully automatic operation, the easiest to use folder available. It is capable of feeding a wide range of paper weights without having to adjust feed system saving the operator time between folding jobs. It has an on board counter, an easy access conveyor and varible speed. It has fully enclosed fold tables making it quieter to operate and improved operator safety. Sheet sizes from 2.5" x 5.2" to 12" x 18" and weights 18 lb. bond to 90 lb. index can be folded. The feed table can hold a capacity up to 500 sheets of 8 1/2" x 11", 20 lb. bond paper. A high memory capacity with 7 preset folds and storage for 10 custom folds. The diagnostics mode make it quick and easy to trouble shoot and setup the machine. This allows for quick and accurate problem solving in the field with few returns caused by simple problems. Min. Paper Size: 2.5" x 5.2"; Max. Paper Size: 12" x 18"

PRICE
$6,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/8 in
Depth22-1/8 in
Height17-3/4 in
Paper Size2-1/2" x 5-3/16" to 12" x 18"

Product Details

TypePaper Folding Machines
ColorGray
Voltage115 V
MaterialPlastic, Metal
DescriptionSmartFold™ Paper Folder
Manufacturers Part Number2051
Sheet Capacity500 Sheets
BrandMartin Yale
Speed15,000 Sheets/Hour rpm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETL approved