Brother® Ultra-Fast Label Printer w/ Wireless Networking, QL810W, White & Black
Write a Review
|
Questions & Answers (0)
Product Description
Create cost-effective paper labels for packages, envelopes, file folders, name badges, postage and more. Wireless interface offers easy connectivity – print from virtually anywhere or share on a network. Ultra-fast printing up to 110 standard address labels per minute with black text at 300 dpi. Create and print labels from your mobile device when connected to a wireless network. Add an optional li-ion battery for a complete mobile solution. Easy to integrate with free software development kits. SDKs are available for Windows®, iOS and Android systems. Convenient, Brother DK drop-in labeling supplies. No ink or toner needed. Windows® and Mac® compatible. Compatible with the following Operating Systems: Mac® OS X 10.10.5-10.12; Windows® Server 2008, Vista, 7, 8, 8.1, Server 2012, 10
Includes: P-Touch Editor Software and Driver; AC Power Cable; USB Cable; DK-1201 Diecut Address Label Starter Roll; DK-2251 Continuous Red/Black Length Paper Tape Starter Roll
Includes: P-Touch Editor Software and Driver; AC Power Cable; USB Cable; DK-1201 Diecut Address Label Starter Roll; DK-2251 Continuous Red/Black Length Paper Tape Starter Roll
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 9-3/8 in |
| Height | 6 in |
| Tape Size | 2-1/2" |
| Label Size | 2-2/5 in |
Product Details
| Type | Label Printer |
| Connection Interface Type | USB; Wi-Fi |
| Tape Type | DK |
| Color | White |
| Printing Speed | 110 Standard Address Labels/Minute |
| Batteries Included | No |
| Power Source | AC Power Cord; Li-ion Rechargeable Battery |
| Description | Ultra-Fast Label Printer with Wireless Networking |
| Operating System Compatibility | Mac®, Windows® Server 2008, Vista & Server 2012 |
| Number of Fonts | Variable |
| Manufacturers Part Number | QL810W |
| AC Adapter Included | Yes |
| Brand | Brother |