Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB2354036

MPN #: QL800

Brother® High-Speed Professional Label Printer, QL800, Variable Fonts, White & Gray

Product Description
Create cost-effective paper labels for packages, envelopes, file folders, name badges, postage and more. Super-fast printing up to 93 standard address labels per minute with black text at 300 dpi. Auto cutter allows for printing one or multiple labels at a time, eliminating wasted label sheets. The "Plug & Label" feature supports quick label printing of most basic labels - no software installation required for Windows® PCs. P-touch Editor software for Windows® and Mac® lets you create labels as you desire. Print from Microsoft® Word®, Excel® and Outlook®. Convenient, Brother DK drop in labeling supplies. Needs no ink or toner. Compatible with the following Operating Systems: Mac® OS X 10.10.5-10.12; Windows® Vista™, 7, 8, 8.1, 10

Includes: P-Touch Editor Software and Driver; AC Power Cable; USB Cable; DK-1201 Diecut Address Label Starter Roll; DK-2251 Continuous Red/Black Length Paper Tape Starter Roll

PRICE
$215.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth8-3/4 in
Height6 in
Tape Size2-1/2"
Label Size2-2/5 in

Product Details

TypeLabel Printer
Connection Interface TypeUSB
Tape TypeDK
ColorWhite
Printing Speed93 Standard Address Labels/Minute
Batteries IncludedNo
Power SourceAC Power Cord
DescriptionHigh-Speed Professional Label Printer
Operating System CompatibilityMac®, Windows® and Vista™
Number of FontsVariable
Manufacturers Part NumberQL800
AC Adapter IncludedYes
BrandBrother